Motion
00361519

Made in USA
00361519

1-1/4" Diam x 1/4" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 810, Old Standard 21
MI ITEM #11669262
MFR #00361519
List Price$302.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361519

1-1/4" Diam x 1/4" Face Width, Carbide-Tipped, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Straight Teeth, ANSI 810, Old Standard 21
MI ITEM #11669262
MFR #00361519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$302.15/each for your price

Overview

Mfr description
00361519 00361519 810 1 1/4X1/4 USA STRT
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • American Standard Number
    810 ANSI
  • Connection Type
    Shank
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    1/4 in
  • Cutting Width Tolerance
    +0.0000/-0.0005 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Grade
    Micrograin
  • Number Of Teeth
    8
  • Old Standard Number
    21
  • Overall Length
    2-1/4 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in
  • Tooth Type
    Straight
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text