Motion
00361972

Made in USA
00361972

4" Diam x 5/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 4 Teeth
Mi Item #11669278
MFR #00361972
Price$496.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361972

4" Diam x 5/8" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 4 Teeth
Mi Item #11669278
MFR #00361972

Mfr description
00361972 00361972 4X5/8X1 USA C/TP NON-F
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$496.18/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    4 in
  • Cutter Width
    5/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Application
    Non-Ferrous Metals
  • Number Of Teeth
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)