Motion
00361998

Made in USA
00361998

4" Diam x 3/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 4 Teeth
MI ITEM #11669281
MFR #00361998
List Price$555.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00361998

4" Diam x 3/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 4 Teeth
MI ITEM #11669281
MFR #00361998

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$555.88/each for your price

Overview

Mfr description
00361998 00361998 4X3/4X1 USA C/TP NON-F
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Specifications

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    4 in
  • Cutter Width
    3/4 in
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Application
    Non-Ferrous Metals
  • Number Of Teeth
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text