Motion
00362426

Made in USA
00362426

4" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 8 Teeth
MI ITEM #11669334
MFR #00362426
Price$535.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00362426

4" Diam x 1/4" Face Width Straight Tooth Side Milling Cutter, 1" Arbor Hole, Carbide-Tipped, Uncoated, 8 Teeth
MI ITEM #11669334
MFR #00362426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$535.83/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Cutter Diameter
    4 in
  • Cutter Width
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Application
    Steel
  • Number Of Teeth
    8

Overview

Mfr description
00362426 00362426 4X1/4X1 USA C/TP SIDE
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight tooth cutters are used for general purpose applications and where a deeper cut is not required
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought