Motion
00362541

Made in USA
00362541

6" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, Carbide-Tipped, Uncoated, 12 Teeth
Mi Item #11669350
MFR #00362541
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00362541

6" Diam x 1/2" Face Width Straight Tooth Side Milling Cutter, 1-1/4" Arbor Hole, Carbide-Tipped, Uncoated, 12 Teeth
Mi Item #11669350
MFR #00362541

Mfr description
00362541 00362541 6X1/2X1 1/4 USA C/TP S
  • Carbide tips cuts faster than high speed steel
  • The carbide tip is brazed onto the steel head of a shank
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Cutter Diameter
    6 in
  • Cutter Width
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Material Application
    Steel
  • Number Of Teeth
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)