Motion
00389452

Made in USA
00389452

3/8-24" Port, 0.805" Spotface Diam, 3/16" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.333" Min Pilot Diam (AND Spec), 0.339" Min Pilot Diam (MS Spec), 3-19/32" OAL, 3 Flute, AND 10050, MS 33649
MI ITEM #11669367
MFR #00389452
List Price$546.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389452

3/8-24" Port, 0.805" Spotface Diam, 3/16" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.333" Min Pilot Diam (AND Spec), 0.339" Min Pilot Diam (MS Spec), 3-19/32" OAL, 3 Flute, AND 10050, MS 33649
MI ITEM #11669367
MFR #00389452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$546.03/each for your price

Overview

Mfr description
00389452 00389452 3/16 X 3/8-24 REAMER H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Abrasive Materials, Ferrous Metals, Non-Ferrous Metals
  • Minimum Pilot Diameter
    0.3330 in(AND Spec), 0.3390 in(MS Spec)
  • Number Of Flutes
    3
  • Overall Length
    3-19/32 in
  • Pilot Type
    Reamer
  • Port Standard Designation
    AND 10050, MS 33649
  • Port Thread Size
    3/8-24 in
  • Shank Diameter
    0.5000 in
  • Shank Type
    Straight
  • Spotface Diameter
    0.8050 in
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Tube Outside Diameter Comp
    3/16 in
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text