Motion
00389460

Made in USA
00389460

7/16-20" Port, 0.888" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.386" Min Pilot Diam (AND Spec), 0.393" Min Pilot Diam (MS Spec), 3-21/32" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669368
MFR #00389460
List Price$554.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389460

7/16-20" Port, 0.888" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.386" Min Pilot Diam (AND Spec), 0.393" Min Pilot Diam (MS Spec), 3-21/32" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669368
MFR #00389460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$554.65/each for your price

Overview

Mfr description
00389460 00389460 1/4 X 7/16-20 REAMER H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Port Standard Designation
    AND 10050, MS 33649
  • Port Thread Size
    7/16-20 in
  • Identification Groove
    No
  • Material Application
    Abrasive Materials, Ferrous Metals, Non-Ferrous Metals
  • Pilot Type
    Reamer
  • Spotface Diameter
    0.8880 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    0.3860 in(AND Spec), 0.3930 in(MS Spec)
  • Shank Type
    Straight
  • Shank Diameter
    0.5000 in
  • Overall Length
    3-21/32 in
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Tube Outside Diameter Comp
    1/4 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text