Motion
00389486

Made in USA
00389486

9/16-18" Port, 1.012" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.506" Min Pilot Diam (AND Spec), 0.512" Min Pilot Diam (MS Spec), 3-11/16" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669371
MFR #00389486
Price$611.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389486

9/16-18" Port, 1.012" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.506" Min Pilot Diam (AND Spec), 0.512" Min Pilot Diam (MS Spec), 3-11/16" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669371
MFR #00389486

Mfr description
00389486 00389486 3/8 X 9/16-18 REAMER H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$611.23/each

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.5060 in(AND Spec), 0.5120 in(MS Spec)
  • Overall Length
    3-11/16 in
  • Port Thread Size
    9/16-18 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    1.0120 in
  • Tube Outside Diameter Comp
    3/8 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Abrasive Materials, Ferrous Metals, Non-Ferrous Metals
  • Number Of Flutes
    4
  • Pilot Type
    Reamer
  • Port Standard Designation
    AND 10050, MS 33649
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)