Motion
00389643

Made in USA
00389643

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Plain Pilot, Straight Shank, High Speed Steel Porting Tool 0.385 Min Pilot Diam, 3-1/2" OAL, 3 Flute, MS 16142
Mi Item #11669381
MFR #00389643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389643

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Plain Pilot, Straight Shank, High Speed Steel Porting Tool 0.385 Min Pilot Diam, 3-1/2" OAL, 3 Flute, MS 16142
Mi Item #11669381
MFR #00389643

Mfr description
00389643 00389643 1/4 X 7/16-20 PILOT US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.3850 in
  • Overall Length
    3-1/2 in
  • Port Thread Size
    7/16-20 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    0.8480 in
  • Tube Outside Diameter Comp
    1/4 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Number Of Flutes
    3
  • Pilot Type
    Plain
  • Port Standard Designation
    MS 16142
  • Seal Angle
    12
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Workpiece Compatibility
    Tubes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)