Motion
00389759

Made in USA
00389759

5/16-24" Port, 0.692" Spotface Diam, 1/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.271 Min Pilot Diam, 3-5/16" OAL, 3 Flute, MS 16142
Mi Item #11669390
MFR #00389759
Price$468.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389759

5/16-24" Port, 0.692" Spotface Diam, 1/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.271 Min Pilot Diam, 3-5/16" OAL, 3 Flute, MS 16142
Mi Item #11669390
MFR #00389759

Mfr description
00389759 00389759 1/8 X 5/16-24 REAMER U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.60/each

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.2710 in
  • Overall Length
    3-5/16 in
  • Port Thread Size
    5/16-24 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    0.6920 in
  • Tube Outside Diameter Comp
    1/8 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Number Of Flutes
    3
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Seal Angle
    12
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Workpiece Compatibility
    Tubes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)