Motion
00389775

Made in USA
00389775

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.386 Min Pilot Diam, 3-5/8" OAL, 3 Flute, MS 16142
MI ITEM #11669393
MFR #00389775
Price$577.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389775

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.386 Min Pilot Diam, 3-5/8" OAL, 3 Flute, MS 16142
MI ITEM #11669393
MFR #00389775

Mfr description
00389775 00389775 1/4 X 7/16-20 REAMER U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$577.90/each

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.3860 in
  • Overall Length
    3-5/8 in
  • Port Thread Size
    7/16-20 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    0.8480 in
  • Tube Outside Diameter Comp
    1/4 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Number Of Flutes
    3
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Seal Angle
    12
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)