Motion
00389783

Made in USA
00389783

1/2-20" Port, 0.926" Spotface Diam, 5/16" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.449 Min Pilot Diam, 3-5/8" OAL, 4 Flute, MS 16142
MI ITEM #11669394
MFR #00389783
List Price$592.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389783

1/2-20" Port, 0.926" Spotface Diam, 5/16" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.449 Min Pilot Diam, 3-5/8" OAL, 4 Flute, MS 16142
MI ITEM #11669394
MFR #00389783

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$592.05/each for your price

Overview

Mfr description
00389783 00389783 5/16 X 1/2-20 REAMER U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Port Standard Designation
    MS 16142
  • Port Thread Size
    1/2-20 in
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Pilot Type
    Reamer
  • Seal Angle
    12
  • Spotface Diameter
    0.9260 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    0.4490 in
  • Shank Type
    Straight
  • Shank Diameter
    0.5000 in
  • Overall Length
    3-5/8 in
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Tube Outside Diameter Comp
    5/16 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought