Motion
00389791

Made in USA
00389791

9/16-18" Port, 0.989" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.506 Min Pilot Diam, 3-13/16" OAL, 4 Flute, MS 16142
MI ITEM #11669396
MFR #00389791
List Price$677.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389791

9/16-18" Port, 0.989" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 0.506 Min Pilot Diam, 3-13/16" OAL, 4 Flute, MS 16142
MI ITEM #11669396
MFR #00389791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$677.85/each for your price

Overview

Mfr description
00389791 00389791 3/8 X 9/16-18 REAMER U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Minimum Pilot Diameter
    0.5060 in
  • Number Of Flutes
    4
  • Overall Length
    3-13/16 in
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Port Thread Size
    9/16-18 in
  • Seal Angle
    12
  • Shank Diameter
    0.5000 in
  • Shank Type
    Straight
  • Spotface Diameter
    0.9890 in
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Tube Outside Diameter Comp
    3/8 in
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text