Motion
00389809

Made in USA
00389809

3/4-16" Port, 1.208" Spotface Diam, 1/2" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 11/16 Min Pilot Diam, 3-29/32" OAL, 4 Flute, MS 16142
MI ITEM #11669397
MFR #00389809
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389809

3/4-16" Port, 1.208" Spotface Diam, 1/2" Tube Outside Diam, Reamer Pilot, Straight Shank, High Speed Steel Porting Tool 11/16 Min Pilot Diam, 3-29/32" OAL, 4 Flute, MS 16142
MI ITEM #11669397
MFR #00389809

Mfr description
00389809 00389809 1/2 X 3/4-16 REAMER US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.6870 in
  • Overall Length
    3-29/32 in
  • Port Thread Size
    3/4-16 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    1.2080 in
  • Tube Outside Diameter Comp
    1/2 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Material Application
    Ferrous Metals, Non-Ferrous Metals
  • Number Of Flutes
    4
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Seal Angle
    15
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    High Speed Steel
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)