Motion
00389965

Made in USA
00389965

7/8-14" Port, 1.415" Spotface Diam, 5/8" Tube Outside Diam, Plain Pilot, Straight Shank, Carbide Tipped Porting Tool 0.801" Min Pilot Diam (AND Spec), 0.809" Min Pilot Diam (MS Spec), 4-1/32" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669410
MFR #00389965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00389965

7/8-14" Port, 1.415" Spotface Diam, 5/8" Tube Outside Diam, Plain Pilot, Straight Shank, Carbide Tipped Porting Tool 0.801" Min Pilot Diam (AND Spec), 0.809" Min Pilot Diam (MS Spec), 4-1/32" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669410
MFR #00389965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00389965 00389965 5/8 X 7/8-14 PILOT CAR
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Port Standard Designation
    AND 10050, MS 33649
  • Port Thread Size
    7/8-14 in
  • Identification Groove
    No
  • Pilot Type
    Plain
  • Spotface Diameter
    1.4150 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    0.8010 in(AND Spec), 0.8090 in(MS Spec)
  • Shank Type
    Straight
  • Shank Diameter
    0.7500 in
  • Overall Length
    4-1/32 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    5/8 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought