Motion
00390062

Made in USA
00390062

5/16-24" Port, 0.742" Spotface Diam, 1/8" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.271" Min Pilot Diam (AND Spec), 0.275" Min Pilot Diam (MS Spec), 3-19/32" OAL, 3 Flute, AND 10050, MS 33649
MI ITEM #11669414
MFR #00390062
List Price$1,084.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390062

5/16-24" Port, 0.742" Spotface Diam, 1/8" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.271" Min Pilot Diam (AND Spec), 0.275" Min Pilot Diam (MS Spec), 3-19/32" OAL, 3 Flute, AND 10050, MS 33649
MI ITEM #11669414
MFR #00390062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,084.30/each for your price

Overview

Mfr description
00390062 00390062 1/8 X 5/16-24 REAMER C
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Port Standard Designation
    AND 10050, MS 33649
  • Port Thread Size
    5/16-24 in
  • Identification Groove
    No
  • Pilot Type
    Reamer
  • Spotface Diameter
    0.7420 in
  • Number Of Flutes
    3
  • Minimum Pilot Diameter
    0.2710 in(AND Spec), 0.2750 in(MS Spec)
  • Shank Type
    Straight
  • Shank Diameter
    0.5000 in
  • Overall Length
    3-19/32 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    1/8 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought