Motion
00390104

Made in USA
00390104

9/16-18" Port, 1.012" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.506" Min Pilot Diam (AND Spec), 0.512" Min Pilot Diam (MS Spec), 3-11/16" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669419
MFR #00390104
List Price$894.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390104

9/16-18" Port, 1.012" Spotface Diam, 3/8" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.506" Min Pilot Diam (AND Spec), 0.512" Min Pilot Diam (MS Spec), 3-11/16" OAL, 4 Flute, AND 10050, MS 33649
MI ITEM #11669419
MFR #00390104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$894.38/each for your price

Overview

Mfr description
00390104 00390104 3/8 X 9/16-18 REAMER C
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Port Standard Designation
    AND 10050, MS 33649
  • Port Thread Size
    9/16-18 in
  • Identification Groove
    No
  • Pilot Type
    Reamer
  • Spotface Diameter
    1.0120 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    0.5060 in(AND Spec), 0.5120 in(MS Spec)
  • Shank Type
    Straight
  • Shank Diameter
    0.5000 in
  • Overall Length
    3-11/16 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    3/8 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought