Motion
00390245

Made in USA
00390245

5/16-24" Port, 0.692" Spotface Diam, 1/8" Tube Outside Diam, Plain Pilot, Straight Shank, Carbide Tipped Porting Tool 0.27 Min Pilot Diam, 3-23/32" OAL, 4 Flute, MS 16142
MI ITEM #11669426
MFR #00390245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390245

5/16-24" Port, 0.692" Spotface Diam, 1/8" Tube Outside Diam, Plain Pilot, Straight Shank, Carbide Tipped Porting Tool 0.27 Min Pilot Diam, 3-23/32" OAL, 4 Flute, MS 16142
MI ITEM #11669426
MFR #00390245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00390245 00390245 1/8 X 5/16-24 PILOT US
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Port Standard Designation
    MS 16142
  • Port Thread Size
    5/16-24 in
  • Identification Groove
    No
  • Pilot Type
    Plain
  • Seal Angle
    12
  • Spotface Diameter
    0.6920 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    0.2700 in
  • Shank Type
    Straight
  • Shank Diameter
    0.5000 in
  • Overall Length
    3-23/32 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    1/8 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought