Motion
00390393

Made in USA
00390393

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.386 Min Pilot Diam, 3-25/32" OAL, 4 Flute, MS 16142
MI ITEM #11669442
MFR #00390393
List Price$759.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390393

7/16-20" Port, 0.848" Spotface Diam, 1/4" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.386 Min Pilot Diam, 3-25/32" OAL, 4 Flute, MS 16142
MI ITEM #11669442
MFR #00390393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$759.40/each for your price

Overview

Mfr description
00390393 00390393 1/4 X 7/16-20 REAMER U
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Minimum Pilot Diameter
    0.3860 in
  • Number Of Flutes
    4
  • Overall Length
    3-25/32 in
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Port Thread Size
    7/16-20 in
  • Seal Angle
    12
  • Shank Diameter
    0.5000 in
  • Shank Type
    Straight
  • Spotface Diameter
    0.8480 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    1/4 in
  • Workpiece Compatibility
    Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text