Motion
00390401

Made in USA
00390401

1/2-20" Port, 0.926" Spotface Diam, 5/16" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.449 Min Pilot Diam, 3-27/32" OAL, 4 Flute, MS 16142
Mi Item #11669444
MFR #00390401
Price$836.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390401

1/2-20" Port, 0.926" Spotface Diam, 5/16" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 0.449 Min Pilot Diam, 3-27/32" OAL, 4 Flute, MS 16142
Mi Item #11669444
MFR #00390401

Mfr description
00390401 00390401 5/16 X 1/2-20 REAMER U
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$836.23/each

Specifications

Dimensions

  • Minimum Pilot Diameter
    0.4490 in
  • Overall Length
    3-27/32 in
  • Port Thread Size
    1/2-20 in
  • Shank Diameter
    0.5000 in
  • Spotface Diameter
    0.9260 in
  • Tube Outside Diameter Comp
    5/16 in

Details

  • Finish Coating
    Bright
  • Identification Groove
    No
  • Number Of Flutes
    4
  • Pilot Type
    Reamer
  • Port Standard Designation
    MS 16142
  • Seal Angle
    12
  • Shank Type
    Straight
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Workpiece Compatibility
    Tubes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)