Motion
00390468

Made in USA
00390468

1-5/16 - 12" Port, 1.93" Spotface Diam, 1" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 1.2265 Min Pilot Diam, 4-1/8" OAL, 4 Flute, MS 16142
MI ITEM #11669452
MFR #00390468
List Price$1,099.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00390468

1-5/16 - 12" Port, 1.93" Spotface Diam, 1" Tube Outside Diam, Reamer Pilot, Straight Shank, Carbide Tipped Porting Tool 1.2265 Min Pilot Diam, 4-1/8" OAL, 4 Flute, MS 16142
MI ITEM #11669452
MFR #00390468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,099.43/each for your price

Overview

Mfr description
00390468 00390468 1 X 1-5/16/12 REAMER U
  • Carbide-tipped cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Port Standard Designation
    MS 16142
  • Port Thread Size
    1-5/16 - 12 in
  • Identification Groove
    No
  • Pilot Type
    Reamer
  • Seal Angle
    15
  • Spotface Diameter
    1.9300 in
  • Number Of Flutes
    4
  • Minimum Pilot Diameter
    1.2265 in
  • Shank Type
    Straight
  • Shank Diameter
    0.7500 in
  • Overall Length
    4-1/8 in
  • Thread Type
    Straight
  • Tool Material
    Carbide-Tipped
  • Tube Outside Diameter Comp
    1 in
  • Workpiece Compatibility
    Tubes
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought