Motion
00399121

Made in USA
00399121

120 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Fine Grade, Weighted Cloth Backing
MI ITEM #11669459
MFR #00399121
Price$3.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00399121

120 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Fine Grade, Weighted Cloth Backing
MI ITEM #11669459
MFR #00399121

Mfr description
00399121 00399121 9X11" 120G S/C SCREEN
  • Cloth backing materials are flexibile and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.78/ca

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Coat Density
    Open
  • Dry or Wet
    Wet/Dry
  • Grade
    Fine
  • Load Resistant
    Yes
  • Waterproof
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)