Motion
00399188

Made in USA
00399188

180 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, Weighted Cloth Backing
Mi Item #11669461
MFR #00399188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00399188

180 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, Weighted Cloth Backing
Mi Item #11669461
MFR #00399188

Mfr description
00399188 00399188 9X11" 180G S/C SCREEN
  • Cloth backing materials are flexibile and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Coat Density
    Open
  • Dry or Wet
    Wet/Dry
  • Grade
    Very Fine
  • Load Resistant
    Yes
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)