Motion
00399220

Made in USA
00399220

220 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, Weighted Cloth Backing
MI ITEM #11669463
MFR #00399220
List Price$3.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00399220

220 Grit, Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, Weighted Cloth Backing
MI ITEM #11669463
MFR #00399220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.35/ca for your price

Overview

Mfr description
00399220 00399220 9X11" 220G S/C SCREEN
  • Cloth backing materials are flexibile and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Very Fine
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Coat Density
    Open
  • Load Resistant
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text