Motion
00428136

Made in USA
00428136

5/32" Head Diam, 5/32" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669469
MFR #00428136
List Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428136

5/32" Head Diam, 5/32" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669469
MFR #00428136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.10/each for your price

Overview

Mfr description
00428136 00428136 3 5/32 DIAMETER USA HS

Specifications

  • Shank Diameter
    5/32 in
  • Head Diameter
    5/32 in
  • Overall Length
    6 in
  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought