Motion
00428169

Made in USA
00428169

5/16" Head Diam, 5/16" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
Mi Item #11669473
MFR #00428169
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428169

5/16" Head Diam, 5/16" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
Mi Item #11669473
MFR #00428169

Mfr description
00428169 00428169 6 5/16 DIAMETER USA HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Overall Length
    6 in
  • Shank Diameter
    5/16 in

Details

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)