1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00428185
1/2" Head Diam, 1/2" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #
11669476
MFR #
00428185
Price
$85.13
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 00428185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00428185
1/2" Head Diam, 1/2" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #
11669476
MFR #
00428185
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$85.13
/each
Qty
Add to Cart
Specifications
Dimensions
Head Diameter
1/2 in
Overall Length
6 in
Shank Diameter
1/2 in
Details
Aircraft Style
No
Finish Coating
Bright
Pilot Material
High Speed Steel
PSC Code
5133
Overview
Mfr description
00428185 00428185 8 1/2 DIAMETER USA HSS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought