Motion
00428193

Made in USA
00428193

5/8" Head Diam, 5/8" Shank Diam, 8" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669477
MFR #00428193
List Price$92.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428193

5/8" Head Diam, 5/8" Shank Diam, 8" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669477
MFR #00428193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.68/each for your price

Overview

Mfr description
00428193 00428193 9 5/8 DIAMETER USA HSS

Specifications

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Head Diameter
    5/8 in
  • Overall Length
    8 in
  • PSC Code
    5133
  • Pilot Material
    High Speed Steel
  • Shank Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text