Motion
00428219

Made in USA
00428219

3/32" Head Diam, 1/8" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
Mi Item #11669480
MFR #00428219
Price$56.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428219

3/32" Head Diam, 1/8" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
Mi Item #11669480
MFR #00428219

Mfr description
00428219 00428219 1 3/32 DIAMETER USA HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.20/each

Specifications

Dimensions

  • Head Diameter
    3/32 in
  • Overall Length
    6 in
  • Shank Diameter
    1/8 in

Details

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)