1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00428243
3/16" Head Diam, 1/4" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #
11669484
MFR #
00428243
Price
$69.90
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 00428243
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00428243
3/16" Head Diam, 1/4" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #
11669484
MFR #
00428243
Mfr description
00428243 00428243 4 3/16 DIAMETER USA HS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$69
.90
/each
Add to Cart
Specifications
Dimensions
Head Diameter
3/16 in
Overall Length
6 in
Shank Diameter
1/4 in
Details
Aircraft Style
No
Finish Coating
Bright
Pilot Material
High Speed Steel
PSC Code
5133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items