Motion
00428284

Made in USA
00428284

1/4" Head Diam, 5/16" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669489
MFR #00428284
Price$72.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428284

1/4" Head Diam, 5/16" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669489
MFR #00428284

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.45/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Overall Length
    6 in
  • Shank Diameter
    5/16 in

Details

  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133

Overview

Mfr description
00428284 00428284 8 1/4 DIAMETER USA HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought