Motion
00428292

Made in USA
00428292

5/16" Head Diam, 3/8" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669490
MFR #00428292
List Price$93.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428292

5/16" Head Diam, 3/8" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669490
MFR #00428292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.05/each for your price

Overview

Mfr description
00428292 00428292 9 5/16 DIAMETER USA HS

Specifications

  • Shank Diameter
    3/8 in
  • Head Diameter
    5/16 in
  • Overall Length
    6 in
  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text