Motion
00428300

Made in USA
00428300

3/8" Head Diam, 1/2" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669491
MFR #00428300
List Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428300

3/8" Head Diam, 1/2" Shank Diam, 6" Overall Length, Counterbore Pilot, Bright Finish, High Speed Steel
MI ITEM #11669491
MFR #00428300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.50/each for your price

Overview

Mfr description
00428300 00428300 10 3/8 DIAMETER USA HS

Specifications

  • Shank Diameter
    1/2 in
  • Head Diameter
    3/8 in
  • Overall Length
    6 in
  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text