Motion
00428425

Made in USA
00428425

3/4" Head Diam, 7/8" Shank Diam, 8" Overall Length, Counterbore Pilot, 2" Long Shank, Bright Finish, High Speed Steel
MI ITEM #11669504
MFR #00428425
List Price$345.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00428425

3/4" Head Diam, 7/8" Shank Diam, 8" Overall Length, Counterbore Pilot, 2" Long Shank, Bright Finish, High Speed Steel
MI ITEM #11669504
MFR #00428425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$345.23/each for your price

Overview

Mfr description
00428425 00428425 22 3/4 DIAMETER USA HS

Specifications

  • Shank Diameter
    7/8 in
  • Head Diameter
    3/4 in
  • Overall Length
    8 in
  • Aircraft Style
    No
  • Finish Coating
    Bright
  • Pilot Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text