Motion
00439034

Made in USA
00439034

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Tree Burr Point End, 1-1/2" OAL, 1/2" LOC
MI ITEM #11669511
MFR #00439034
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439034

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Tree Burr Point End, 1-1/2" OAL, 1/2" LOC
MI ITEM #11669511
MFR #00439034

Mfr description
00439034 00439034 H-3 1/4X1/2X1/8SHK HSS
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)