Motion
00439042

Made in USA
00439042

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Flame Burr Radius End, 1-1/2" OAL, 1/2" LOC
MI ITEM #11669512
MFR #00439042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439042

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Flame Burr Radius End, 1-1/2" OAL, 1/2" LOC
MI ITEM #11669512
MFR #00439042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00439042 00439042 1/4X1/2X1-1/2X1/8SHK H
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought