Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439141

1/8" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Cylinder Burr with Radius Radius End, 1-1/2" OAL, 5/8" LOC
MI ITEM #11669524
MFR #00439141

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00439141 00439141 H-14 1/8 X 5/8X1/8SHK
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    5/8 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought