Motion
00439166

Made in USA
00439166

5/8" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Wheel Burr with Flat Flat End, 1-1/2" OAL, 1/8" LOC
Mi Item #11669527
MFR #00439166
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439166

5/8" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Wheel Burr with Flat Flat End, 1-1/2" OAL, 1/8" LOC
Mi Item #11669527
MFR #00439166

Mfr description
00439166 00439166 5/8 X 1/8 X 1/8SHK HSS
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Length of Cut
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)