Motion
00439240

Made in USA
00439240

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Cone Burr Point End, 1-1/2" OAL, 1/4" LOC
Mi Item #11669537
MFR #00439240
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439240

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Cone Burr Point End, 1-1/2" OAL, 1/4" LOC
Mi Item #11669537
MFR #00439240

Mfr description
00439240 00439240 3/16 X 1/4 X 1/8SHK HS
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Length of Cut
    1/4 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)