Motion
00439257

Made in USA
00439257

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Oval Burr Radius End, 1-1/2" OAL, 5/16" LOC
MI ITEM #11669538
MFR #00439257
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439257

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Oval Burr Radius End, 1-1/2" OAL, 5/16" LOC
MI ITEM #11669538
MFR #00439257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
00439257 00439257 H-25 3/16X5/16X1/8SHK
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    5/16 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought