Motion
00439273

Made in USA
00439273

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Tree Burr with Radius Radius End, 1-1/2" OAL, 3/8" LOC
MI ITEM #11669541
MFR #00439273
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439273

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Tree Burr with Radius Radius End, 1-1/2" OAL, 3/8" LOC
MI ITEM #11669541
MFR #00439273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.70/each

Specifications

Dimensions

  • Length of Cut
    3/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel

Overview

Mfr description
00439273 00439273 H-27 3/16X3/8X1/8SHK H
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought