Motion
00439281

Made in USA
00439281

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Flame Burr Radius End, 1-1/2" OAL, 3/8" LOC
MI ITEM #11669542
MFR #00439281
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439281

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Flame Burr Radius End, 1-1/2" OAL, 3/8" LOC
MI ITEM #11669542
MFR #00439281

Mfr description
00439281 00439281 3/16 X 3/8 X 1/8SHK HS
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Length of Cut
    3/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)