Motion
00439307

Made in USA
00439307

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Inverted Cone Burr Flat End, 1-1/2" OAL, 1/4" LOC
MI ITEM #11669545
MFR #00439307
List Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439307

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Inverted Cone Burr Flat End, 1-1/2" OAL, 1/4" LOC
MI ITEM #11669545
MFR #00439307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.95/each for your price

Overview

Mfr description
00439307 00439307 H-30 1/4X1/4X1/8SHK HS
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1/4 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought