Motion
00439315

Made in USA
00439315

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Ball Burr Radius End, 1-1/2" OAL, 3/16" LOC
MI ITEM #11669546
MFR #00439315
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439315

3/16" Cut Diam, 1/8" Shank Diam, High Speed Steel Single Cut Ball Burr Radius End, 1-1/2" OAL, 3/16" LOC
MI ITEM #11669546
MFR #00439315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.70/each

Specifications

Dimensions

  • Length of Cut
    3/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel

Overview

Mfr description
00439315 00439315 H-31 3/16X3/16X1/8SHK
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought