Motion
00439349

Made in USA
00439349

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Double Cut Double Angle Burr 1-1/2" OAL, 1/16" LOC
MI ITEM #11669550
MFR #00439349
List Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439349

1/4" Cut Diam, 1/8" Shank Diam, High Speed Steel Double Cut Double Angle Burr 1-1/2" OAL, 1/16" LOC
MI ITEM #11669550
MFR #00439349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.90/each for your price

Overview

Mfr description
00439349 00439349 H-34 1/4X1/16X1/8SHK H
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    1/16 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text