Motion
00439646

Made in USA
00439646

34 Piece, 1/8" Shank Burr Set High Speed Steel
MI ITEM #11669552
MFR #00439646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439646

34 Piece, 1/8" Shank Burr Set High Speed Steel
MI ITEM #11669552
MFR #00439646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Diameter
    1/8 in

Details

  • Head Material
    High Speed Steel
  • Number Of Pieces
    34
  • PSC Code
    5345
  • Tooth Style
    Single Cut

Overview

Mfr description
00439646 00439646 34PC SET 1/8" SHANK HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought