Motion
00439703

Made in USA
00439703

Hose Assembly - 3/4 in ID, 300 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669553
MFR #00439703
Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439703

Hose Assembly - 3/4 in ID, 300 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669553
MFR #00439703

Mfr description
00439703 00439703 3/4"X12"FJIC 100R4 HYD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.68/each

Specifications

Dimensions

  • Bend Radius
    2-1/2 in
  • Coil Length
    10.5000
  • Hose Dash Size
    12
  • Inside Diameter
    3/4 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Outside Diameter
    1-3/16 in
  • Overall Length
    12 in
  • Thread Size
    1-1/16-12

Details

  • Color
    Black
  • Description Keyword
    300.00 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Textile
  • Material
    Nitrile Rubber
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)