Motion
00439828

Made in USA
00439828

Hose Assembly - 1 in ID, 250 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669563
MFR #00439828
List Price$149.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439828

Hose Assembly - 1 in ID, 250 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669563
MFR #00439828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.68/each for your price

Overview

Mfr description
00439828 00439828 1" X 36"FJIC 100R4 HYD

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    250 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Overall Length
    36 in
  • Bend Radius
    3 in
  • Description Keyword
    250.00 psi
  • Inside Diameter
    1 in
  • Outside Diameter
    1-29/64 in
  • Coil Length
    10.5000
  • Thread Size
    1-5/16-12
  • Material
    Nitrile Rubber
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text