Motion
00439836

Made in USA
00439836

Hose Assembly - 1 in ID, 250 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669564
MFR #00439836
Price$151.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00439836

Hose Assembly - 1 in ID, 250 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669564
MFR #00439836

Mfr description
00439836 00439836 1" X 48"FJIC 100R4 HYD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.60/each

Specifications

Dimensions

  • Bend Radius
    3 in
  • Coil Length
    10.5000
  • Hose Dash Size
    16
  • Inside Diameter
    1 in
  • Nominal Hose Inner Diameter  
    1 in
  • Outside Diameter
    1-29/64 in
  • Overall Length
    48 in
  • Thread Size
    1-5/16-12

Details

  • Color
    Black
  • Description Keyword
    250.00 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Textile
  • Material
    Nitrile Rubber
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)