Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00440669

Hyrdaulic Hose Assembly - 3/8 in ID, 4000 psi Working Pressure
MI ITEM #11669567
MFR #00440669

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00440669 00440669 3/8"X24" MXM 100R12 HY

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Color
    Black
  • Overall Length
    24 in
  • Bend Radius
    5 in
  • Description Keyword
    4000.00 psi
  • Inside Diameter
    3/8 in
  • Outside Diameter
    13/16 in
  • Coil Length
    10.5000
  • Thread Size
    3/8-18
  • Material
    Nitrile Rubber
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought